J BOX TYPE 4X SCREW CVR EMC

Item #: 0269992

Cat #: Q181310PCEMC

UPC: 783510466091

$ 237.88 EA
Company wide:
0 in stock

Overview

J BOX TYPE 4X SCREW CVR EMC

Medium-size QLine E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510466091, Q181310PCEMC, HOFQ181310PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 4.920 in
Depth: 3.900 in
Finish: Smooth Matte
Height: 7.320 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Depth: 3.900 in
Height: 7.320 in
Color: Light Gray
Width: 4.920 in
Finish: Smooth Matte