Load Center, Main Breaker, 150A, 120/240VAC, 1PH, 30/30, NEMA 3R

Item #: 0269989

Cat #: BR3030B150R

UPC: 786676445108

Call for price
Company wide:
0 in stock
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 5.19"

Overview

150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 5.19"
Also known as: 786676445108, BR3030B150R, CUTBR3030B150R

Specifications

Spaces: 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Family / Style: BR
Circuits: 30
IP/NEMA Rating: NEMA 3R
Spaces: 30
Phase: 1
Amps: 150
Circuits: 30
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R