This product has been discontinued.

Load Center, Main Breaker, 150A, 120/240V, 1PH, 30/30, NEMA 1
Item #: 0269988
Cat #: BR3030B150
UPC: 786676445054
Company wide:
0
in stock
Discontinued
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
150 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 786676445054, BR3030B150, CUTBR3030B150
Specifications
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Family / Style: | BR |
| Circuits: | 30 |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Amps: | 150 |
| Circuits: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |