C-h E34shb24 Pushbutton

Item #: 0269980

Cat #: E34SHB24

UPC: 782113894560

$ 300.62 EA
Company wide:
0 in stock
30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 3, Incandescent, Full Voltage, 24 Vac/vdc

Overview

30.5 Mm, Corrosion Resistant, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Key Removal, Cam 3, Incandescent, Full Voltage, 24 Vac/vdc
Also known as: 782113894560, E34SHB24, CUTE34SHB24

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4