J BOX TYPE 4X SCREW CVR EMC

Item #: 0269978

Cat #: Q18138PCEMC

UPC: 783510457198

$ 188.37 EA
Company wide:
0 in stock

Overview

J BOX TYPE 4X SCREW CVR EMC

Medium-size QLINE™ E polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510457198, Q18138PCEMC, HOFQ18138PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 4.920 in
Depth: 2.910 in
Finish: Smooth Matte
Height: 9.940 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Depth: 2.910 in
Height: 9.940 in
Color: Light Gray
Width: 4.920 in
Finish: Smooth Matte