QLine E Hardware Kit, 60mm

Item #: 0269968

Cat #: QEHK60

UPC: 783510149291

$ 7.01 EA
Company wide:
0 in stock
QLine E Hardware Kit, 60mm Screw, Fits QLINE Enclosure When C = 92 mm

Overview

QLine E Hardware Kit, 60mm Screw, Fits QLINE Enclosure When C = 92 mm

Four cross-point polyamide cover screws and four self-tapping plated screws used to mount optional panels, rails and other components. This kit is offered as a replacement kit for lost or damaged hardware originally furnished with the enclosure.

Also known as: 783510149291, QEHK60, HOFQEHK60

Features & Benefits

  • Use on QLine E enclosures
  • Polyamide screw, 35-mm or 60-mm length (qty. 4)
  • Self-tapping, plated panel screws also included (qty. 4)

Specifications

Material: Stainless Steel 304
Finish: Polished
Weight: 0.040 lb
Material: Stainless Steel 304
Weight: 0.040 lb
Finish: Polished