Load Center Main Breaker, 125A, 120/240VAC, 1P, 20/24, NEMA 3R

Item #: 0269966

Cat #: BR2024B125R

UPC: 786676444507

Company wide:
0 in stock
125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 25", W: 14.31", D: 5.19"
Also known as: 786676444507, BR2024B125R, CUTBR2024B125R

Specifications

Amps: 125
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
Spaces: 20
Phase: 1
Circuits: 24
IP/NEMA Rating: NEMA 3R