This product has been discontinued.

Load Center, Main Breaker, 125A, 120/240VAC, 1P, 16/24, NEMA 1
Item #: 0269962
Cat #: BR1624B125
UPC: 786676444408
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786676444408, BR1624B125, CUTBR1624B125
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| Spaces: | 16 |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Spaces: | 16 |
| Amps: | 125 |
| Phase: | 1 |
| Circuits: | 24 |
| Family / Style: | BR |