This product has been discontinued.

Load Center, Main Breaker, 100A, 120/240V, 1PH, 20/20, NEMA 1
Item #: 0269950
Cat #: BR2020B100
UPC: 786676444156
Company wide:
0
in stock
Discontinued
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Also known as: 786676444156, BR2020B100, CUTBR2020B100
Specifications
| Circuits: | 20 |
| Mounting: | Flush, Surface |
| Amps: | 100 |
| Spaces: | 20 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Circuits: | 20 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Mounting: | Flush, Surface |
| Spaces: | 20 |
| Phase: | 1 |
| Family / Style: | BR |