SPLITTER BOX 4 WIRE 225AMP

Item #: 0269949

Cat #: ASB224R

UPC: 783510138738

$ 289.80 EA
Company wide:
0 in stock

Overview

SPLITTER BOX 4 WIRE 225AMP

Splitter Box, Type 1 splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510138738, ASB224R, HOFASB224R

Specifications

Height: 16 in
Depth: 5 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Finish: Powder Coated
Weight: 17.600 lb
Height: 16 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Weight: 17.600 lb
Depth: 5 in
Color: Gray
Finish: Powder Coated