This product has been discontinued.

Load Center, Main Breaker, 100A, 120/240V, 1PH, 12/24, NEMA 3R
Item #: 0269943
Cat #: BR1224B100R
UPC: 786676443951
Company wide:
0
in stock
Discontinued
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof, Pack Lockable, Dimensions: H: 18.75", W: 14.31", D: 5.19"
Overview
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof, Pack Lockable, Dimensions: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786676443951, BR1224B100R, CUTBR1224B100R, mlo panel, Cutler hammer, combiner panel
Specifications
| Amps: | 100 |
| Spaces: | 12 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Spaces: | 12 |
| Phase: | 1 |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |