Load Center, Main Breaker, 100A, 120/240V, 1PH, 12/20, NEMA 1

Item #: 0269932

Cat #: BR1220B100

UPC: 786676443753

$ 276.32 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 12-Space, 20-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 18.75", W: 14.31", D: 3.88"
Also known as: 786676443753, BR1220B100, CUTBR1220B100

Specifications

Circuits: 20
Mounting: Flush, Surface
Amps: 100
Spaces: 12
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 20
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Flush, Surface
Spaces: 12
Phase: 1
Family / Style: BR