Terminal Box, 3R

Item #: 0269931

Cat #: TB3R401

UPC: 783510144470

$ 905.63 EA
Company wide:
0 in stock
Terminal Box, NEMA Type 3R, Material: Steel, 120/240V, 400A, Wire Range: (6) #4-600MCM, 3 Bars, Dimensions: 27" x 16" x 5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Terminal Box, NEMA Type 3R, Material: Steel, 120/240V, 400A, Wire Range: (6) #4-600MCM, 3 Bars, Dimensions: 27" x 16" x 5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

These Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.

Also known as: 783510144470, TB3R401, HOFTB3R401

Specifications

Height: 27 in
Depth: 6 in
Color: Gray
Material: Steel
Width: 20.500 in
IP/NEMA Rating: NEMA 3
Height: 27 in
Color: Gray
Width: 20.500 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3