Interchangeable Bolt-on Hub, Fits Conduit Size 1.25, Anodized, Aluminum

Item #: 0269927

Cat #: TBHUB12

UPC: 783510155568

$ 19.20 EA
Company wide:
0 in stock
Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes. This Interchangeable Bolt-on Hub, TBHUB12 item Fits Conduit Size 1.25 inches with a material of Aluminum finish Anodized.

Overview

Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes. This Interchangeable Bolt-on Hub, TBHUB12 item Fits Conduit Size 1.25 inches with a material of Aluminum finish Anodized.

Interchangeable Bolt-on Hub is used for easy and secure entry through the top of on terminal boxes and accommodate conduits sizes 1 to 2.5 inches, while maintaining environmental rating.

Also known as: 783510155568, TBHUB12, HOFTBHUB12

Specifications

Weight: 0.300 lb
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Finish: Anodized
Weight: 0.300 lb
IP/NEMA Rating: NEMA 3R
Material: Aluminum
Finish: Anodized