This product has been discontinued.

100A, 120/240V, 1P, 8/16, MB Loadcenter, NEMA 1
Item #: 0269917
Cat #: BR816B100
UPC: 786676443456
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 786676443456, BR816B100, CUTBR816B100
Specifications
| Mounting: | Flush, Surface |
| Amps: | 100 |
| Circuits: | 16 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Spaces: | 8 |
| Mounting: | Flush, Surface |
| Circuits: | 16 |
| Phase: | 1 |
| Family / Style: | BR |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Spaces: | 8 |