Eaton BR convertible loadcenter

Item #: 0269913

Cat #: 3BR1224NC125

UPC: 786676443302

$ 300.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V

Overview

Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,125 A,C1,Copper,Cover included,NEMA 1,Metallic,10 kAIC,BR,Combination,24 Circuits,12 Spaces,Four-wire,Three-phase,208 Y/120, 240 V

Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.

Also known as: 786676443302, 3BR1224NC125, CUT3BR1224NC125

Specifications

Phase: 3
Mounting: Flush, Surface
Amps: 125
Spaces: 12
IP/NEMA Rating: NEMA 1
Circuits: 24
Volts AC: 240, 120/208Y
Family / Style: BR
Phase: 3
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y
Mounting: Flush, Surface
Spaces: 12
Circuits: 24
Family / Style: BR