Lug Assembly, Wire Range (6) #14-2/0, Tinned, Aluminum

Item #: 0269905

Cat #: TBL100

UPC: 783510156282

$ 37.32 EA
Company wide:
0 in stock
Lug Assembly tap feeder to branch circuits in terminal boxes. This Lug Assembly, TBL100 item Wire Range (6) #14-2/0 with a material of Aluminum finish Tinned.

Overview

Lug Assembly tap feeder to branch circuits in terminal boxes. This Lug Assembly, TBL100 item Wire Range (6) #14-2/0 with a material of Aluminum finish Tinned.

Lug Assembly tap feeder to branch circuits in terminal boxes. Each 400-amp main lug has copper/aluminum (CU/AL) connectors secured to insulators.

Also known as: 783510156282, TBL100, HOFTBL100

Features & Benefits

  • Lug Assembly tap feeder to branch circuits in terminal boxes. Each 400-amp main lug has copper/aluminum (CU/AL) connectors secured to insulators

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 3R
Finish: Tinned
Weight: 0.600 lb
Material: Aluminum
Finish: Tinned
IP/NEMA Rating: NEMA 3R
Weight: 0.600 lb