Eaton BR convertible loadcenter

Item #: 0269903

Cat #: 3BR3030NC100R

UPC: 786676443104

$ 680.36 EA
Company wide:
0 in stock
Documents & Guides
Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,100 A,D1R,Copper,Cover included,NEMA 3R,Metallic,10 kAIC,BR,30 Circuits,30 Spaces,Four-wire,Three-phase,208 Y/120, 240 V

Overview

Eaton BR convertible loadcenter,No feed-thru lugs, includes BREQS125 hold-down screw,Convertible main,100 A,D1R,Copper,Cover included,NEMA 3R,Metallic,10 kAIC,BR,30 Circuits,30 Spaces,Four-wire,Three-phase,208 Y/120, 240 V

Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.

Also known as: 786676443104, 3BR3030NC100R, CUT3BR3030NC100R

Specifications

Spaces: 30
Material: Copper
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 30
Family / Style: BR
Material: Copper
IP/NEMA Rating: NEMA 3R