Lug Assembly, 400A, 6) #4-600 MCM

Item #: 0269889

Cat #: TBL400

UPC: 783510156329

$ 195.62 EA
Company wide:
0 in stock
Lug Assembly, 400 Amp, Material: Aluminum, Wire Range: (6) #4-600 MCM

Overview

Lug Assembly, 400 Amp, Material: Aluminum, Wire Range: (6) #4-600 MCM

Lug Assembly tap feeder to branch circuits in terminal boxes. Each 400-amp main lug has copper/aluminum (CU/AL) connectors secured to insulators.

Also known as: 783510156329, TBL400, HOFTBL400

Features & Benefits

  • Lug Assembly tap feeder to branch circuits in terminal boxes. Each 400-amp main lug has copper/aluminum (CU/AL) connectors secured to insulators

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 3R
Finish: Tinned
Weight: 1.520 lb
Material: Aluminum
Finish: Tinned
IP/NEMA Rating: NEMA 3R
Weight: 1.520 lb