Main Lug Loadcenter

Item #: 0269884

Cat #: 3BR4242L225S

UPC: 786676442855

$ 801.56 EA
Company wide:
0 in stock
Documents & Guides
225 Amp,3-phase, Main Lug Loadcenter With Surface Cover, 42-space, 42-pole, Aluminum Bus, NEMA 1- Indoor

Overview

225 Amp,3-phase, Main Lug Loadcenter With Surface Cover, 42-space, 42-pole, Aluminum Bus, NEMA 1- Indoor

BR style 1-inch commercial loadcenter, main lug, no feed-thru lugs, 225A, three-phase, 42 circuits, 42 spaces, 208Y/120 or 240V, #1-300 kcmil Cu/Al at

Also known as: 786676442855, 3BR4242L225S, CUT3BR4242L225S

Specifications

Spaces: 42
Phase: 3
Volts AC: 120, 240, 208
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: BR
Spaces: 42
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: BR
Phase: 3
Mounting: Surface
Circuits: 42
Amps: 225