
Load Center, Main Lug, 225A, 120/208/240VAC, 3P,42/42, NEMA 3R
Item #: 0269881
Cat #: 3BR4242L225R
UPC: 786676442800
Company wide:
0
in stock
Documents & Guides
225 Amp,3-phase, Main Lug Loadcenter With Surface Cover, 42-space, 42-Circuit, Aluminum Bus, NEMA 3R
Overview
225 Amp,3-phase, Main Lug Loadcenter With Surface Cover, 42-space, 42-Circuit, Aluminum Bus, NEMA 3R
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676442800, 3BR4242L225R, CUT3BR4242L225R
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Circuits: | 42 |
| Type: | Main Lug, Load Center |
| Amps: | 225 |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 42 |
| Mounting: | Flush, Surface |
| Type: | Main Lug, Load Center |
| Volts AC: | 240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Circuits: | 42 |
| Amps: | 225 |
| Family / Style: | BR |