
Load Center, Main Lug, 225A, 208Y/120/240VAC, 3PH, 42/42, NEMA 1
Item #: 0269878
Cat #: 3BR4242L225
UPC: 786676442756
$ 774.73 EA
Company wide:
11
in stock
Documents & Guides
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442756, 3BR4242L225, CUT3BR4242L225
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Amps: | 225 |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Circuits: | 42 |
| Amps: | 225 |
| Volts AC: | 208Y, 120/240 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Family / Style: | BR |