Splitter Trough, N1, 24x6x4.5

Item #: 0269875

Cat #: AST284R

UPC: 783510136918

$ 265.65 EA
Company wide:
0 in stock
Splitter Trough, NEMA Type 1, Number of Wires: 4, Main Lugs Amps CU: 85, Main Lugs Wire Size Range: 14-1, Main Lugs Qty: 1, Branch Lugs Amps CU: 55, Branch Lugs Wire Size Range: 14-6, Branch Lugs Qty: 6, Material: Steel, Dimensions: 24" x 6" x 4.5"

Overview

Splitter Trough, NEMA Type 1, Number of Wires: 4, Main Lugs Amps CU: 85, Main Lugs Wire Size Range: 14-1, Main Lugs Qty: 1, Branch Lugs Amps CU: 55, Branch Lugs Wire Size Range: 14-6, Branch Lugs Qty: 6, Material: Steel, Dimensions: 24" x 6" x 4.5"

Splitter Trough, Type 1 splits feeder circuit conductors into multiple branch circuit conductors. It includes pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510136918, AST284R, HOFAST284R

Specifications

Height: 4 1/2 in
Color: Gray
Length: 24 in
Material: Steel
Width: 6 in
Allowable Gauge Range: 14 - 1
Height: 4 1/2 in
Length: 24 in
Width: 6 in
Color: Gray
Material: Steel
Allowable Gauge Range: 14 - 1