Eaton BR main lug loadcenter

Item #: 0269874

Cat #: 3BR4242LC200R

UPC: 786676442701

$ 1358.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,L1R,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1/0 AWG-300 kcmil Cu/Al

Overview

Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,L1R,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1/0 AWG-300 kcmil Cu/Al

Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.

Also known as: 786676442701, 3BR4242LC200R, CUT3BR4242LC200R

Specifications

Spaces: 42
Material: Copper
Type: Main Lug
Family / Style: BR
Spaces: 42
Type: Main Lug
Material: Copper
Family / Style: BR