3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1

Item #: 0269872

Cat #: 3BR4242LC200

UPC: 786676442657

$ 801.56 EA
Company wide:
0 in stock
Documents & Guides
3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1

Overview

3 PH/BR LOADCENTER 200A MLO 42/42 CIR. CU BUS NEMA 1
Also known as: 786676442657, 3BR4242LC200, CUT3BR4242LC200

Specifications

Spaces: 42
Material: Copper
Type: Main Lug
Family / Style: BR
Spaces: 42
Type: Main Lug
Material: Copper
Family / Style: BR