
200A, 120/208/240V, 3P, 42/42, ML Loadcenter, NEMA 1
Item #: 0269871
Cat #: 3BR4242L200S
UPC: 786676442602
$ 734.06 EA
Company wide:
6
in stock
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442602, 3BR4242L200S, CUT3BR4242L200S
Specifications
| Amps: | 200 |
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| Amps: | 200 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Spaces: | 42 |
| Mounting: | Surface |
| Circuits: | 42 |
| Volts AC: | 240, 120/208Y |