
Load Center, Main Lug, 200A, 208Y/120/240VAC, 3PH, 42/42, NEMA 1
Item #: 0269869
Cat #: 3BR4242L200
UPC: 786676442503
$ 720.27 EA
Company wide:
76
in stock
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676442503, 3BR4242L200, CUT3BR4242L200
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Family / Style: | BR |
| Amps: | 200 |
| Volts AC: | 208Y, 120/240 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Circuits: | 42 |
| Family / Style: | BR |