Main Lug Loadcenter

Item #: 0269868

Cat #: 3BR3042LC200

UPC: 786676442459

$ 631.59 EA
Company wide:
0 in stock
Documents & Guides
3-phase, Main Lug Loadcenter, 200 Amp, 30-space, 42-pole, Copper Bus, NEMA 1- Indoor

Overview

3-phase, Main Lug Loadcenter, 200 Amp, 30-space, 42-pole, Copper Bus, NEMA 1- Indoor
Also known as: 786676442459, 3BR3042LC200, CUT3BR3042LC200

Specifications

Spaces: 30
IP/NEMA Rating: NEMA 1
Material: Copper
Type: Main Lug
Family / Style: BR
Spaces: 30
Material: Copper
Family / Style: BR
IP/NEMA Rating: NEMA 1
Type: Main Lug