BR style 1-inch commercial loadcenter

Item #: 0269867

Cat #: 3BR3042L200S

UPC: 786676442404

$ 530.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,G1,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Surface,NEMA 1,42 Circuits,30 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al

Overview

Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,G1,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,BWH,Surface,NEMA 1,42 Circuits,30 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1 AWG-300 kcmil Cu/Al

Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.

Also known as: 786676442404, 3BR3042L200S, CUT3BR3042L200S

Specifications

Spaces: 30
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: BR
Spaces: 30
Type: Main Lug
IP/NEMA Rating: NEMA 1
Family / Style: BR