Load Center, Main Lug, 225A, 42/42, 1PH, Aluminum Bus, NEMA 3R

Item #: 0269856

Cat #: BR4242L225R

UPC: 786676447904

Call for price
Company wide:
0 in stock
Load Center, Main Lug, 1-Phase, 225 Amp, 42 Space, 42 Pole, Aluminum Bus, NEMA 3R

Overview

Load Center, Main Lug, 1-Phase, 225 Amp, 42 Space, 42 Pole, Aluminum Bus, NEMA 3R
Also known as: 786676447904, BR4242L225R, CUTBR4242L225R

Specifications

Spaces: 42
Mounting: Flush, Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Phase: 1
Circuits: 42
Amps: 225
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Volts AC: 120/240
Type: Main Lug
Family / Style: BR