This product has been discontinued.

Load Center, Main Lugs, 200A, 120/240V, 1PH, 40/40, NEMA 1
Item #: 0269853
Cat #: BR4040L200
UPC: 786676447751
Company wide:
0
in stock
Discontinued
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 786676447751, BR4040L200, CUTBR4040L200
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Spaces: | 40 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| Circuits: | 40 |
| Amps: | 200 |
| Spaces: | 40 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 40 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |