Load Center, Main Lug, 200A, 120/240VAC, 1P, 20/40, NEMA 3R, Ground

Item #: 0269848

Cat #: BR2040L200R

UPC: 786676447553

Company wide:
0 in stock
200 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 20-Space, 40-Circuit, Aluminum Bus, NEMA 3R

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Load Center, 20-Space, 40-Circuit, Aluminum Bus, NEMA 3R
Also known as: 786676447553, BR2040L200R, CUTBR2040L200R

Specifications

Amps: 200
Poles: 2
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 20
Phase: 1
Type: Main Lug
Circuits: 40
Poles: 2
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R