
Load Center, Main Lug, 200A, 120/208/240VAC, 3P, 24/42, NEMA 1
Item #: 0269843
Cat #: 3BR2442L200
UPC: 786676442206
$ 501.53 EA
Company wide:
12
in stock
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 24-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Loadcenter, 24-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676442206, 3BR2442L200, CUT3BR2442L200, Mainly load center
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Spaces: | 18 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |
| Family / Style: | BR |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Phase: | 3 |
| Spaces: | 18 |
| Circuits: | 42 |
| Volts AC: | 240, 120/208Y |