Main Lug Loadcenter

Item #: 0269831

Cat #: 3BR1224L200S

UPC: 786676442008

$ 499.06 EA
Company wide:
0 in stock
Documents & Guides
3-phase, Main Lug Loadcenter With Surface Cover, 200 Amp, 12-space, 24-pole, Aluminum Bus, NEMA 1- Indoor

Overview

3-phase, Main Lug Loadcenter With Surface Cover, 200 Amp, 12-space, 24-pole, Aluminum Bus, NEMA 1- Indoor
Also known as: 786676442008, 3BR1224L200S, CUT3BR1224L200S

Specifications

Spaces: 12
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: BR
Spaces: 12
Type: Main Lug
IP/NEMA Rating: NEMA 1
Family / Style: BR