Insulation Displacement Block, Type: D 4/6.ADO

Item #: 0269829

Cat #: 0199 034.15

UPC: 662019964546

Call for price
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Terminal Block. Type: D 4/6.ADO. Color: Gray. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.

Overview

Insulation Displacement Terminal Block. Type: D 4/6.ADO. Color: Gray. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.
Also known as: 662019964546, 0199 034.15, ENT1SNA199034R1500

Specifications

Type: Terminal Block, Feed Through
Amps: 18
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 18
Color: Gray