Load Center, Main Lug, 200A, 120/208/240VAC, 3P,12/24, NEMA 1

Item #: 0269825

Cat #: 3BR1224L200

UPC: 786676441858

$ 362.11 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 1

Overview

200 Amp, 3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 1

Suitable for use as service equipment when no more than 6 main disconnecting means are provided or when not used as lighting & appliance panelboard.

Also known as: 786676441858, 3BR1224L200, CUT3BR1224L200

Specifications

Amps: 200
Phase: 3
Volts AC: 208Y, 120/240
Mounting: Flush, Surface
Spaces: 12
IP/NEMA Rating: NEMA 1
Type: Main Lug
Circuits: 24
Family / Style: BR
Amps: 200
Volts AC: 208Y, 120/240
Spaces: 12
Type: Main Lug
Family / Style: BR
Phase: 3
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Circuits: 24