Main Lug Loadcenter

Item #: 0269816

Cat #: 3BR1836L150S

UPC: 786676441650

$ 378.86 EA
Company wide:
0 in stock
3-phase, Main Lug Loadcenter With Surface Cover, 150 Amp, 18-space, 36-pole, Aluminum Bus, NEMA 1- Indoor

Overview

3-phase, Main Lug Loadcenter With Surface Cover, 150 Amp, 18-space, 36-pole, Aluminum Bus, NEMA 1- Indoor

BR style 1-inch commercial loadcenter, main lug, no feed-thru lugs, 150A, three-phase, 36 circuits, 18 spaces, 208Y/120 or 240V, #1-300 kcmil Cu/Al at

Also known as: 786676441650, 3BR1836L150S, CUT3BR1836L150S

Specifications

Spaces: 18
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: BR
Spaces: 18
Type: Main Lug
IP/NEMA Rating: NEMA 1
Family / Style: BR