Load Center, Main Lug, 150A, 120/208/240VAC, 3P, 18/36, NEMA 3R

Item #: 0269813

Cat #: 3BR1836L150R

UPC: 786676441605

$ 469.02 EA
Company wide:
10 in stock
Documents & Guides
150 Amp,3-phase, Main Lug, Load Center With Surface Cover, 18-space, 36 Circuit, Aluminum Bus, NEMA 3R

Overview

150 Amp,3-phase, Main Lug, Load Center With Surface Cover, 18-space, 36 Circuit, Aluminum Bus, NEMA 3R

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786676441605, 3BR1836L150R, CUT3BR1836L150R

Specifications

Phase: 3
Volts AC: 208Y, 120/240
Mounting: Surface
Type: Main Lug
Amps: 150
Family / Style: BR
Circuits: 18
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Amps: 150
Circuits: 18
Volts AC: 208Y, 120/240
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R