
Load Center, Main Breaker, 225A, 208Y/120/240VAC, 3PH, 42/42, NEMA 1
Item #: 0269794
Cat #: 3BR4242B225
UPC: 786676441254
Company wide:
0
in stock
Documents & Guides
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 5.19"
Overview
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 5.19"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676441254, 3BR4242B225, CUT3BR4242B225
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Amps: | 225 |
| Family / Style: | BR |
| Spaces: | 42 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 225 |
| Phase: | 3 |
| Volts AC: | 120/208, 240 |
| Circuits: | 42 |
| Family / Style: | BR |