Main Circuit Breaker Loadcenter

Item #: 0269790

Cat #: 3BR4242BC200

UPC: 786676441155

$ 1923.83 EA
Company wide:
17 in stock
Documents & Guides
3-phase, Main Circuit Breaker Loadcenter, 200 Amp, 42-space, 42-pole, Copper Bus, NEMA 1- Indoor

Overview

3-phase, Main Circuit Breaker Loadcenter, 200 Amp, 42-space, 42-pole, Copper Bus, NEMA 1- Indoor

Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676441155, 3BR4242BC200, CUT3BR4242BC200

Specifications

Type: Main Breaker, Load Center
Spaces: 30
IP/NEMA Rating: NEMA 1
Material: Copper
Circuits: 42
Family / Style: BR
Type: Main Breaker, Load Center
IP/NEMA Rating: NEMA 1
Circuits: 42
Spaces: 30
Material: Copper
Family / Style: BR