2
more

$ 1802.92 EA
Company wide:
91
in stock
Documents & Guides
3-phase, Main Circuit Breaker Loadcenter With Surface Cover, 200 Amp, 30-space,42-pole, Copper Bus, NEMA 1- Indoor
Overview
3-phase, Main Circuit Breaker Loadcenter With Surface Cover, 200 Amp, 30-space,42-pole, Copper Bus, NEMA 1- Indoor
Also known as: 786676440851, 3BR3042BC200, CUT3BR3042BC200
Specifications
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Copper |
| Family / Style: | BR |
| Spaces: | 30 |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | BR |