Trough Spltr 4wire 225amp GYMS 48x8x5

Item #: 0269772

Cat #: AST4224R

UPC: 783510136987

$ 434.70 EA
Company wide:
0 in stock
Splitter Trough Type 1 4-wire 225 amps, 48x8x5, Gray, Steel

Overview

Splitter Trough Type 1 4-wire 225 amps, 48x8x5, Gray, Steel

Splitter Trough, Type 1 splits feeder circuit conductors into multiple branch circuit conductors. It includes pre-installed terminal blocks for three- and four-wire power distribution systems.

Also known as: 783510136987, AST4224R, HOFAST4224R

Specifications

Height: 4 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Allowable Gauge Range: 6 - 300
Height: 4 1/2 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 1
Material: Steel
Allowable Gauge Range: 6 - 300