Splitter Trough, N1, 48x11x6.5"

Item #: 0269770

Cat #: AST4603R

UPC: 783510136864

$ 838.01 EA
Company wide:
0 in stock
Documents & Guides
Splitter Trough, NEMA 1, 3-Wire, Main Lugs Amps CU: 600, Main Lugs Wire Size Range: 1/0-250MCM: 4-600MCM, Main Lugs Qty: 4:2, Branch Lugs Amps CU: 175, Branch Lugs Wire Size Range: 6-4/0 AND 14-3/0, Branch Lugs Qty: Six Total: (4) 6-4/0 and (2) 14-3/0 Material: Steel, Dimensions: 48" x 11" x 6.5"

Overview

Splitter Trough, NEMA 1, 3-Wire, Main Lugs Amps CU: 600, Main Lugs Wire Size Range: 1/0-250MCM: 4-600MCM, Main Lugs Qty: 4:2, Branch Lugs Amps CU: 175, Branch Lugs Wire Size Range: 6-4/0 AND 14-3/0, Branch Lugs Qty: Six Total: (4) 6-4/0 and (2) 14-3/0 Material: Steel, Dimensions: 48" x 11" x 6.5"

With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.

Also known as: 783510136864, AST4603R, HOFAST4603R

Specifications

Width: 6 1/2 in
Color: Gray
Height: 11 in
Material: Steel
Length: 48 in
Allowable Gauge Range: 4 - 600
Width: 6 1/2 in
Height: 11 in
Length: 48 in
Color: Gray
Material: Steel
Allowable Gauge Range: 4 - 600