
Load Center, Main Breaker, 200A, 120/208/240VAC, 3P, 30/42, NEMA 3R
Item #: 0269769
Cat #: 3BR3042B200R
UPC: 786676440752
Company wide:
0
in stock
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Additional: Door Lock & Key Included. Dims: H: 39", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676440752, 3BR3042B200R, CUT3BR3042B200R, Breaker box
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Volts AC: | 120/208, 240 |
| Mounting: | Surface |
| Circuits: | 42 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Volts AC: | 120/208, 240 |
| Circuits: | 42 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Mounting: | Surface |
| Family / Style: | BR |