Main Circuit Breaker Loadcenter

Item #: 0269763

Cat #: 3BR3042H200S

UPC: 786676440653

Company wide:
0 in stock
Documents & Guides
3-phase, Main Circuit Breaker Loadcenter With Surface Cover, 200 Amp, 30-space,42-pole, Aluminum Bus, NEMA 1- Indoor

Overview

3-phase, Main Circuit Breaker Loadcenter With Surface Cover, 200 Amp, 30-space,42-pole, Aluminum Bus, NEMA 1- Indoor

BR style 1-inch commercial loadcenter, 42-pole circuits, 42 spaces, l1 bus, aluminum, metallic box size, 42 circuits, 30 spaces, aluminum bus, cover included, l1 box size, surface mount

Also known as: 786676440653, 3BR3042H200S, CUT3BR3042H200S

Specifications

Spaces: 30
IP/NEMA Rating: NEMA 1
Family / Style: BR
Spaces: 30
Family / Style: BR
IP/NEMA Rating: NEMA 1