
Load Center, Main Breaker, 150A, 120/208/240VAC, 3P, 30/42, NEMA 1
Item #: 0269753
Cat #: 3BR3042B150
UPC: 786676440455
Company wide:
0
in stock
Documents & Guides
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
Overview
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Circuit Breaker Loadcenter, 10 kAIC, 30-Space, 42-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 39", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 786676440455, 3BR3042B150, CUT3BR3042B150
Specifications
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Flush, Surface |
| Spaces: | 30 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Amps: | 150 |
| Family / Style: | BR |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 150 |
| Volts AC: | 208Y, 120/240 |
| Spaces: | 30 |
| Circuits: | 42 |
| Family / Style: | BR |