
Trough Spltr 3wire 600amp GYMS 72x11x7
Item #: 0269742
Cat #: AST6603R
UPC: 783510136888
$ 1116.94 EA
Company wide:
0
in stock
Documents & Guides
Splitter Trough Type 1 3-wire 600 amps, 72x11x7, Gray, Steel
Overview
Splitter Trough Type 1 3-wire 600 amps, 72x11x7, Gray, Steel
Splitter Trough, Type 1 splits feeder circuit conductors into multiple branch circuit conductors. It includes pre-installed terminal blocks for three- and four-wire power distribution systems.
Also known as: 783510136888, AST6603R, HOFAST6603R
Specifications
| Width: | 6 1/2 in |
| Length: | 72 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 11 in |
| Material: | Steel |
| Allowable Gauge Range: | 4 - 600 |
| Width: | 6 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 11 in |
| Allowable Gauge Range: | 4 - 600 |
| Length: | 72 in |
| Color: | Gray |
| Material: | Steel |