Splitter Trough Block Assembly 125/225A

Item #: 0269736

Cat #: ASTB225

UPC: 783510498009

$ 56.76 EA
Company wide:
0 in stock
Documents & Guides
Splitter Trough Block Assembly, Material: Aluminum, Single Main Lug, 225A, Wire Size: 6-300MCM, 6 Branch Lugs, 125A, Wire Size: 14-2/0

Overview

Splitter Trough Block Assembly, Material: Aluminum, Single Main Lug, 225A, Wire Size: 6-300MCM, 6 Branch Lugs, 125A, Wire Size: 14-2/0

Splitter Trough Block Assembly taps feeder branch circuits in splitter troughs. Each 600-volt block includes a main lug and branch lugs, together with copper/aluminum (CU/AL) connectors secured to insulators.

Also known as: 783510498009, ASTB225, HOFASTB225

Specifications

Amps: 225
Weight: 0.500 lb
Material: Aluminum
Finish: Brushed
Amps: 225
Material: Aluminum
Weight: 0.500 lb
Finish: Brushed