SECT CABINET 12 GA

Item #: 0269726

Cat #: UJ304824M2

UPC: 783510169749

$ 1644.94 EA
Company wide:
0 in stock
SECT CABINET 12 GA

Overview

SECT CABINET 12 GA

Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510169749, UJ304824M2, HOFUJ304824M2

Features & Benefits

  • Recessed stainless steel penta-head bolt with padlock security system standard on all models
  • 5/8-11 threaded lifting provisions
  • Wind stop standard on all models (two stops provided if B dimension is greater than or equal to 42-inch (1067mm))
  • Ground nut for each phase
  • Full range of modifications available on request
  • When ordering UJ cabinets, customer may specify multiple mounting panel options, including mild steel, galvanized and stainless steel (panels must be purchased separately)
  • ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity RUS Approved

Specifications

Depth: 24 in
Color: Green
Height: 30 in
Material: Steel
Width: 48 in
Finish: Powder Coated
Depth: 24 in
Height: 30 in
Width: 48 in
Color: Green
Material: Steel
Finish: Powder Coated