SECT CABINET 12 GA

Item #: 0269717

Cat #: UJ482618M2

UPC: 783510169176

$ 1287.76 EA
Company wide:
0 in stock
SECT CABINET 12 GA

Overview

SECT CABINET 12 GA

Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Available in a wide variety of single- and three-phase models, these enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.

Also known as: 783510169176, UJ482618M2, HOFUJ482618M2

Specifications

Color: Green
Depth: 18 in
Height: 48 in
Material: Steel
Width: 26 in
Finish: Powder Coated
Color: Green
Height: 48 in
Width: 26 in
Depth: 18 in
Material: Steel
Finish: Powder Coated